
Timken Co.
42376-90061
Timken TDO assembly; consists of 2-42376 cone, 1-42587D cup and 1 -X1S-42375 spacer .008" E.P.; Standard Tolerance
Item #101187641


- Timken TDO assembly
- consists of 2-42376 cone, 1-42587D cup and 1 -X1S-42375 spacer .008" E.P.
- Standard Tolerance
I.D. | 3 3/4 in |
End Play | 0.008 in |
Static Load Rating [Max] | 109000 lbf |
Assembly | TDO |
O.D. | 5.88 in |
Series | 42000 |
K Factor | 1.19 |
Tolerance | Standard |
Weight | 8.841 LB |
EAN or UPC | 53893285771 |
