
Timken Co.
42368
42000 Series Single Cone; 3 11/16" Straight Bore; 1.1410" Wide; 0.120" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187628


- 42000 Series Single Cone
- 3 11/16" Straight Bore
- 1.1410" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 1.141 in |
Origin | Cones |
Series | 42000 |
O.D. | N/A |
Cone Type | Single Cone |
K Factor | 1.186693 |
Bearing Type | Single Cone |
Enclosure | Open |
Tolerance | Standard |
Bore Type | Round Bore |
Radial Rating | 8790.8 lbf |
Shaft Fillet Radius [Max] | 0.120 in |
I.D. | 3 11/16 in |
Cup Width | N/A |
Material | Steel |
Weight | 2.667 LB |
EAN or UPC | 53893284910 |
