
Timken Co.
421450
Series 420000 Single Cup; 14 1/2" OD x 2 1/2" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #100722370


- Series 420000 Single Cup
- 14 1/2" OD x 2 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
I.D. | N/A |
Material | Steel |
Cup Width | 2 1/2 in |
Housing Fillet Radius [Max] | 0.13 in |
Cup Type | Single Cup |
Series | 420000 |
O.D. | 14.5 in |
Cone Width | N/A |
Origin | Cups |
Bearing Type | Single Cup |
K Factor | 1.454953 |
Enclosure | N/A |
Radial Rating | 63016 lbf |
Tolerance | Standard |
O.D. Type | Straight |
Weight | 30.0 LB |
EAN or UPC | 53893612270 |
