
Timken Co.
421
415 Series Single Cone; 1.3780" Straight Bore; 1.1450" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101195812


- 415 Series Single Cone
- 1.3780" Straight Bore
- 1.1450" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
Enclosure | Open |
Cup Width | N/A |
K Factor | 2.215935 |
I.D. | 1.378 in |
Cone Width | 1.145 in |
O.D. | N/A |
Material | Steel |
Shaft Fillet Radius [Max] | 0.030 in |
Bore Type | Round Bore |
Tolerance | Standard |
Radial Rating | 6245 lbf |
Series | 415 |
Origin | Cones |
Bearing Type | Single Cone |
Cone Type | Single Cone |
Weight | 1.21 LB |
EAN or UPC | 53893031552 |
