Timken Co.
417
415 Series Single Cone; 1 3/8" Straight Bore; 1.1450" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187597
- 415 Series Single Cone
- 1 3/8" Straight Bore
- 1.1450" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 1 3/8 in |
| O.D. | N/A |
| Material | Steel |
| Cup Width | N/A |
| Bore Type | Round Bore |
| K Factor | 2.215935 |
| Cone Width | 1.145 in |
| Series | 415 |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.030 in |
| Radial Rating | 6245 lbf |
| Origin | Cones |
| Weight | 1.118 LB |
| EAN or UPC | 53893031217 |
