
Timken Co.
415007
2 5/8" Shaft Diameter; 3.876" Housing Bore; 0.468" Width; Dual Lip w/One Spring; Internal; Shaft Seal
Item #100753669


- 2 5/8" Shaft Diameter
- 3.876" Housing Bore
- 0.468" Width
- Dual Lip w/One Spring
- Internal
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Lip Style | Internal |
Lip Type | Dual Lip w/One Spring |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Assembled Design |
Temperature Range [Max] | 225 °F |
Shaft Dia. | 2.625 in |
Inch/Metric | Inch |
Case Construction | Steel Case w/Inner Case |
Lip Material | Nitrile |
Pressure | 7 psi |
Spring Material | Carbon Steel Garter |
Housing Bore Dia. | 3.876 in |
Construction | 41 |
Seal Application | General Purpose |
Surface Speed [Nom] | 3,000 ft/min |
Weight | 0.324 LB |
EAN or UPC | 53893475196 |
