
Timken Co.
415
415 Series Single Cone; 1 1/2" Straight Bore; 1.1450" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187595


- 415 Series Single Cone
- 1 1/2" Straight Bore
- 1.1450" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
K Factor | 2.215935 |
Cone Width | 1.145 in |
Enclosure | Open |
Origin | Cones |
Material | Steel |
Cone Type | Single Cone |
Radial Rating | 6245 lbf |
Bearing Type | Single Cone |
Bore Type | Round Bore |
Shaft Fillet Radius [Max] | 0.030 in |
O.D. | N/A |
I.D. | 1 1/2 in |
Series | 415 |
Cup Width | N/A |
Tolerance | Standard |
Weight | 1.104 LB |
EAN or UPC | 53893031125 |
