
Timken Co.
412
Series 415 Single Cup; 3 1/4" OD x 1 3/16" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101187586


- Series 415 Single Cup
- 3 1/4" OD x 1 3/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
K Factor | 2.215935 |
O.D. | 3.25 in |
Radial Rating | 6245 lbf |
Housing Fillet Radius [Max] | 0.13 in |
Cone Width | N/A |
O.D. Type | Straight |
Bearing Type | Single Cup |
Origin | Cups |
Series | 415 |
I.D. | N/A |
Cup Type | Single Cup |
Tolerance | Standard |
Material | Steel |
Enclosure | N/A |
Cup Width | 1.1875 in |
Weight | 0.599 LB |
EAN or UPC | 53893030869 |
