Timken Co.
3992
3900 Series Single Cone; 2 5/8" Straight Bore; 1.1510" Wide; 0.220" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187560
- 3900 Series Single Cone
- 2 5/8" Straight Bore
- 1.1510" Wide
- 0.220" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Cone Type | Single Cone |
| Series | 3900 |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.220 in |
| Radial Rating | 7492 lbf |
| K Factor | 1.453261 |
| Bearing Type | Single Cone |
| Material | Steel |
| I.D. | 2 5/8 in |
| O.D. | N/A |
| Origin | Cones |
| Cup Width | N/A |
| Cone Width | 1.151 in |
| Weight | 1.598 LB |
| EAN or UPC | 53893814216 |
