
Timken Co.
39591
39500 Series Single Cone; 2 5/8" Straight Bore; 1 3/16" Wide; 0.220" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187494


- 39500 Series Single Cone
- 2 5/8" Straight Bore
- 1 3/16" Wide
- 0.220" Maximum Shaft Fillet Radius
- Standard Tolerance
Enclosure | Open |
K Factor | 1.7209 |
Origin | Cones |
O.D. | N/A |
Bearing Type | Single Cone |
Radial Rating | 9008.4 lbf |
Shaft Fillet Radius [Max] | 0.220 in |
Bore Type | Round Bore |
Tolerance | Standard |
Cone Width | 1 3/16 in |
Cup Width | N/A |
Cone Type | Single Cone |
Series | 39500 |
I.D. | 2 5/8 in |
Material | Steel |
Weight | 1.739 LB |
EAN or UPC | 53893281216 |
