
Timken Co.
39589
39500 Series Single Cone; 2 5/8" Straight Bore; 1 3/16" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187484


- 39500 Series Single Cone
- 2 5/8" Straight Bore
- 1 3/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
I.D. | 2 5/8 in |
K Factor | 1.7209 |
Shaft Fillet Radius [Max] | 0.060 in |
Cup Width | N/A |
Series | 39500 |
Bore Type | Round Bore |
Cone Type | Single Cone |
Material | Steel |
Bearing Type | Single Cone |
Radial Rating | 9008.4 lbf |
Origin | Cones |
Cone Width | 1 3/16 in |
O.D. | N/A |
Enclosure | Open |
Tolerance | Standard |
Weight | 1.905 LB |
EAN or UPC | 53893280790 |
