
Timken Co.
39520B
Series 39500 Single Cup; 4 7/16" OD x 15/16" Wide; 0.130" Maximum Housing Fillet Radius; Flanged Outside Diameter; Standard Tolerance
Item #100721729


- Series 39500 Single Cup
- 4 7/16" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
Tolerance | Standard |
Cup Width | 0.9375 in |
Enclosure | N/A |
Housing Fillet Radius [Max] | 0.13 in |
O.D. Type | Flanged |
O.D. | 4.4375 in |
Origin | Cups |
I.D. | N/A |
Series | 39500 |
Material | Steel |
Bearing Type | Single Cup |
Radial Rating | 7492 lbf |
K Factor | 1.721 |
Cup Type | Single Cup |
Cone Width | N/A |
Weight | 0.96 LB |
EAN or UPC | 53893279480 |
