
Timken Co.
39520-3
Series 39500 Single Cup; 4 7/16" OD x 15/16" Wide; 0.130" Maximum Housing Fillet Radius; Precision Tolerance
Item #101187468


- Series 39500 Single Cup
- 4 7/16" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
I.D. | N/A |
Origin | Cups |
Cone Width | N/A |
Cup Type | Single Cup |
Series | 39500 |
Material | Steel |
Bearing Type | Single Cup |
Tolerance | Precision |
Housing Fillet Radius [Max] | 0.13 in |
O.D. Type | Straight |
Cup Width | 15/16 in |
O.D. | 4.4375 in |
Enclosure | N/A |
Weight | 0.879 LB |
EAN or UPC | 53893279367 |
