Timken Co.
385SD
385 Series Double Cone; 2.0200" Straight Bore; 3" Wide; Standard Tolerance
Item #101187343
- 385 Series Double Cone
- 2.0200" Straight Bore
- 3" Wide
- Standard Tolerance
| Material | Steel |
| Cup Width | N/A |
| Radial Rating | 4909.2 lbf |
| Cone Type | Double Cone |
| K Factor | 1.649421 |
| Origin | Cones |
| Series | 385 |
| Bearing Type | Double Cone |
| Cone Width | 3 in |
| Shaft Fillet Radius [Max] | N/A |
| Bore Type | Round Bore |
| I.D. | 2.02 in |
| O.D. | N/A |
| Enclosure | Open |
| Tolerance | Standard |
| Weight | 3.84 LB |
| EAN or UPC | 53893020563 |
