
Timken Co.
382B
Series 385 Single Cup; 3 13/16" OD x 0.7018" Wide; N/A Maximum Housing Fillet Radius; Flanged Outside Diameter; Standard Tolerance
Item #101187312


- Series 385 Single Cup
- 3 13/16" OD x 0.7018" Wide
- N/A Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
Material | Steel |
Cone Width | N/A |
O.D. Type | Flanged |
K Factor | 1.649 |
I.D. | N/A |
Radial Rating | 4909.2 lbf |
Cup Type | Single Cup |
Tolerance | Standard |
O.D. | 3.8125 in |
Cup Width | 0.7018 in |
Origin | Cups |
Series | 385 |
Bearing Type | Single Cup |
Enclosure | N/A |
Weight | 0.532 LB |
EAN or UPC | 53893018560 |
