Timken Co.
3784
3700 Series Single Cone; 2" Straight Bore; 1.1930" Wide; 1/4" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187299
- 3700 Series Single Cone
- 2" Straight Bore
- 1.1930" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Material | Steel |
| Origin | Cones |
| O.D. | N/A |
| K Factor | 1.725564 |
| Enclosure | Open |
| I.D. | 2 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Radial Rating | 6590.2 lbf |
| Series | 3700 |
| Cone Width | 1.193 in |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Weight | 1.247 LB |
| EAN or UPC | 53893133638 |
