
Timken Co.
37431A
37000 Series Single Cone; 4 5/16" Straight Bore; 0.8440" Wide; 0.200" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187258


- 37000 Series Single Cone
- 4 5/16" Straight Bore
- 0.8440" Wide
- 0.200" Maximum Shaft Fillet Radius
- Standard Tolerance
Shaft Fillet Radius [Max] | 0.200 in |
Enclosure | Open |
Bore Type | Round Bore |
Radial Rating | 6215.6 lbf |
Cone Type | Single Cone |
I.D. | 4 5/16 in |
Series | 37000 |
K Factor | 0.9637988 |
Origin | Cones |
O.D. | N/A |
Cup Width | N/A |
Tolerance | Standard |
Cone Width | 0.844 in |
Material | Steel |
Bearing Type | Single Cone |
Weight | 1.949 LB |
EAN or UPC | 53893274935 |
