
Timken Co.
3735
Series 3700 Single Cup; 3.939" OD x 15/16" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721132


- Series 3700 Single Cup
- 3.939" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Tolerance | Standard |
Material | Steel |
Cup Type | Single Cup |
Bearing Type | Single Cup |
Series | 3700 |
Cone Width | N/A |
I.D. | N/A |
Origin | Cups |
Radial Rating | 6590.2 lbf |
Housing Fillet Radius [Max] | 0.13 in |
O.D. | 3.939 in |
Enclosure | N/A |
O.D. Type | Straight |
Cup Width | 15/16 in |
K Factor | 1.725564 |
Weight | 1.139 LB |
EAN or UPC | 53893130491 |
