
Timken Co.
36620B
Series 36600 Single Cup; 7 5/8" OD x 0.9063" Wide; 0.060" Maximum Housing Fillet Radius; Flanged Outside Diameter; Standard Tolerance
Item #101187159


- Series 36600 Single Cup
- 7 5/8" OD x 0.9063" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
Cone Width | N/A |
Cup Type | Single Cup |
Origin | Cups |
I.D. | N/A |
Bearing Type | Single Cup |
Enclosure | N/A |
Material | Steel |
Radial Rating | 10598.4 lbf |
Housing Fillet Radius [Max] | 0.06 in |
K Factor | 1.585 |
Cup Width | 0.9063 in |
O.D. Type | Flanged |
O.D. | 7.625 in |
Tolerance | Standard |
Series | 36600 |
Weight | 1.854 LB |
EAN or UPC | 53893271675 |
