
Timken Co.
3660
3600 Series Single Cone; 13/16" Straight Bore; 1.1980" Wide; 0.090" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187157


- 3600 Series Single Cone
- 13/16" Straight Bore
- 1.1980" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
Material | Steel |
Origin | Cones |
O.D. | N/A |
Series | 3600 |
Bearing Type | Single Cone |
Cone Type | Single Cone |
Cone Width | 1.198 in |
Radial Rating | 4781.2 lbf |
I.D. | 13/16 in |
Cup Width | N/A |
Tolerance | Standard |
Bore Type | Round Bore |
Enclosure | Open |
Shaft Fillet Radius [Max] | 0.090 in |
K Factor | 2.069088 |
Weight | 0.741 LB |
EAN or UPC | 53893129730 |
