- Tapered Roller Bearing Set
- 1.9685" ID x 3.543" OD x 0.3499" Wide
- Class 0
| Cone Width | 7/8 in |
| Tolerance | Class 0 (High-Precision) |
| Series | 365 |
| One-Row Radial Rating C90 | 4640 lbf |
| Static Load Rating [Max] | 21500 lbf |
| Shaft Fillet Radius [Max] | 0.090 in |
| K Factor | 1.83 |
| Housing Shoulder Diameter | 3.39 in |
| I.D. | 1.9685 in |
| Cone/Cup | Cup/Cone |
| Assembly | TSF |
| Cup Width | 5/8 in |
| O.D. | 3.543 in |
| Weight | 1.256 LB |
| EAN or UPC | 53893014197 |

