
Timken Co.
36300
Series 36000 Single Cup; 3" OD x 15/16" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101187125


- Series 36000 Single Cup
- 3" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Enclosure | N/A |
K Factor | 1.668948 |
O.D. | 3 in |
Cone Width | N/A |
Origin | Cups |
Bearing Type | Single Cup |
O.D. Type | Straight |
Tolerance | Standard |
Housing Fillet Radius [Max] | 0.13 in |
I.D. | N/A |
Series | 36000 |
Cup Width | 15/16 in |
Radial Rating | 5392.8 lbf |
Material | Steel |
Cup Type | Single Cup |
Weight | 0.52 LB |
EAN or UPC | 53893271392 |
