
Timken Co.
3618
1.812" Shaft Diameter; 2.623" Housing Bore; 0.615" Width; Triple Lip w/One Spring; Internal; Shaft Seal
Item #100753080


- 1.812" Shaft Diameter
- 2.623" Housing Bore
- 0.615" Width
- Triple Lip w/One Spring
- Internal
Lip Material | Nitrile |
Spring Material | Carbon Steel Garter |
Inch/Metric | Inch |
Case Construction | Steel Case w/o Inner Case |
Construction | 86 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Surface Speed [Nom] | 3,000 ft/min |
Shaft Dia. | 1.812 in |
Seal Design | Bonded Design |
Temperature Range [Max] | 225 °F |
Lip Type | Triple Lip w/One Spring |
Pressure | 7 psi |
Housing Bore Dia. | 2.623 in |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Weight | 0.134 LB |
EAN or UPC | 53893464510 |
