Timken Co.
358X
355 Series Single Cone; 1.7717" Straight Bore; 0.8540" Wide; 0.080" Maximum Shaft Fillet Radius; Standard Tolerance; w/Keyway Slot
Item #101195778
- 355 Series Single Cone
- 1.7717" Straight Bore
- 0.8540" Wide
- 0.080" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Bearing Type | Single Cone |
| I.D. | 1.7717 in |
| O.D. | N/A |
| Cone Width | 0.854 in |
| Material | Steel |
| Radial Rating | 4416.7 lbf |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.080 in |
| Series | 355 |
| Enclosure | Open |
| K Factor | 1.906863 |
| Tolerance | Standard |
| Origin | Cones |
| Bore Type | Round Bore w/ Keyway |
| Weight | 0.8 LB |
| EAN or UPC | 53893011974 |
