Timken Co.
3586
3500 Series Single Cone; 1.7810" Straight Bore; 1.2160" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721123
- 3500 Series Single Cone
- 1.7810" Straight Bore
- 1.2160" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| I.D. | 1.781 in |
| K Factor | 1.906863 |
| Enclosure | Open |
| Material | Steel |
| Cone Width | 1.216 in |
| Cup Width | N/A |
| O.D. | N/A |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Radial Rating | 6117.2 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 3500 |
| Origin | Cones |
| Bore Type | Round Bore |
| Weight | 1.02 LB |
| EAN or UPC | 53893129358 |
