Timken Co.
355A
355 Series Single Cone; 1 3/4" Straight Bore; 0.8540" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187089
- 355 Series Single Cone
- 1 3/4" Straight Bore
- 0.8540" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 355 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Enclosure | Open |
| I.D. | 1 3/4 in |
| K Factor | 1.906863 |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Cup Width | N/A |
| Bore Type | Round Bore |
| O.D. | N/A |
| Cone Type | Single Cone |
| Radial Rating | 4416.7 lbf |
| Cone Width | 0.854 in |
| Material | Steel |
| Origin | Cones |
| Weight | 0.818 LB |
| EAN or UPC | 53893010816 |
