Timken Co.
352A
Series 355 Single Cup; 3.499" OD x 0.8586" Wide; 0.090" Maximum Housing Fillet Radius; Standard Tolerance
Item #101193909
- Series 355 Single Cup
- 3.499" OD x 0.8586" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 355 |
| Cup Width | 0.8586 in |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Tolerance | Standard |
| Radial Rating | 4416.7 lbf |
| Origin | Cups |
| Enclosure | N/A |
| Material | Steel |
| O.D. Type | Straight |
| K Factor | 1.906863 |
| Housing Fillet Radius [Max] | 0.09 in |
| O.D. | 3.499 in |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Weight | 0.69 LB |
| EAN or UPC | 53893009926 |
