
Timken Co.
3482
3400 Series Single Cone; 1 3/8" Straight Bore; 1.1720" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187061


- 3400 Series Single Cone
- 1 3/8" Straight Bore
- 1.1720" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
Enclosure | Open |
Cone Width | 1.172 in |
Cup Width | N/A |
Bearing Type | Single Cone |
Cone Type | Single Cone |
Series | 3400 |
O.D. | N/A |
Origin | Cones |
K Factor | 1.598393 |
Radial Rating | 5648.6 lbf |
I.D. | 1 3/8 in |
Material | Steel |
Tolerance | Standard |
Bore Type | Round Bore |
Shaft Fillet Radius [Max] | 0.030 in |
Weight | 0.982 LB |
EAN or UPC | 53893127354 |
