
Timken Co.
346
335 Series Single Cone; 1 1/4" Straight Bore; 0.8820" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101187053


- 335 Series Single Cone
- 1 1/4" Straight Bore
- 0.8820" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
I.D. | 1 1/4 in |
Enclosure | Open |
Origin | Cones |
Radial Rating | 4291.7 lbf |
K Factor | 2.139192 |
Cup Width | N/A |
Tolerance | Standard |
Cone Type | Single Cone |
Bearing Type | Single Cone |
O.D. | N/A |
Cone Width | 0.882 in |
Series | 335 |
Material | Steel |
Shaft Fillet Radius [Max] | 0.030 in |
Bore Type | Round Bore |
Weight | 0.888 LB |
EAN or UPC | 53893009452 |
