
Timken Co.
34492A
Series 34000 Single Cup; 4.923" OD x 0.6457" Wide; 0.080" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721708


- Series 34000 Single Cup
- 4.923" OD x 0.6457" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
O.D. Type | Straight |
Series | 34000 |
Cup Width | 0.6457 in |
Bearing Type | Single Cup |
Cup Type | Single Cup |
Radial Rating | 5514.6 lbf |
Tolerance | Standard |
O.D. | 4.923 in |
Enclosure | N/A |
Housing Fillet Radius [Max] | 0.08 in |
Origin | Cups |
I.D. | N/A |
K Factor | 1.2952 |
Cone Width | N/A |
Material | Steel |
Weight | 0.851 LB |
EAN or UPC | 53893269610 |
