- Tapered Roller Bearing Set
- 1.5748" ID x 3.150" OD x 0.9518" Wide
- Class 0
| O.D. | 3.15 in |
| Series | 335 |
| Assembly | TS |
| Cone Width | 0.882 in |
| I.D. | 1.5748 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 4290 lbf |
| Housing Shoulder Diameter | 2.95 in |
| Static Load Rating [Max] | 18700 lbf |
| Housing Fillet Radius [Max] | 0.09 in |
| Cup Width | 0.8268 in |
| K Factor | 2.14 |
| Tolerance | Class 0 (High-Precision) |
| Weight | 1.165 LB |
| EAN or UPC | 53893009292 |

