
Timken Co.
3426
Series 3400 Single Cup; 3.123" OD x 15/16" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101187005


- Series 3400 Single Cup
- 3.123" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Housing Fillet Radius [Max] | 0.13 in |
Tolerance | Standard |
Origin | Cups |
Cone Width | N/A |
O.D. Type | Straight |
K Factor | 1.598393 |
Enclosure | N/A |
Cup Type | Single Cup |
Material | Steel |
I.D. | N/A |
O.D. | 3.123 in |
Cup Width | 15/16 in |
Bearing Type | Single Cup |
Radial Rating | 5648.6 lbf |
Series | 3400 |
Weight | 0.563 LB |
EAN or UPC | 53893126777 |
