
Timken Co.
3383
3300 Series Single Cone; 1 5/8" Straight Bore; 1.1960" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721104


- 3300 Series Single Cone
- 1 5/8" Straight Bore
- 1.1960" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Enclosure | Open |
Shaft Fillet Radius [Max] | 0.140 in |
Bearing Type | Single Cone |
O.D. | N/A |
K Factor | 2.139192 |
Tolerance | Standard |
Bore Type | Round Bore |
Series | 3300 |
Radial Rating | 6201.9 lbf |
Cup Width | N/A |
Origin | Cones |
Cone Width | 1.196 in |
Material | Steel |
I.D. | 1 5/8 in |
Cone Type | Single Cone |
Weight | 0.89 LB |
EAN or UPC | 53893126135 |
