
Timken Co.
3382T
3300 Series Single Cone; 1 9/16" Tapered Bore; 1.1960" Wide; 0.130" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721103


- 3300 Series Single Cone
- 1 9/16" Tapered Bore
- 1.1960" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
O.D. | N/A |
Origin | Cones |
Cup Width | N/A |
Material | Steel |
Cone Width | 1.196 in |
Shaft Fillet Radius [Max] | 0.130 in |
Enclosure | Open |
K Factor | 2.139192 |
I.D. | 1 9/16 in |
Radial Rating | 6201.9 lbf |
Cone Type | Single Cone |
Series | 3300 |
Bearing Type | Single Cone |
Bore Type | Tapered Bore |
Tolerance | Standard |
Weight | 1.026 LB |
EAN or UPC | 53893126098 |
