Timken Co.
33820B
Series 33800 Single Cup; 3.672" OD x 7/8" Wide; N/A Maximum Housing Fillet Radius; Flanged Outside Diameter; Standard Tolerance
Item #101186969
- Series 33800 Single Cup
- 3.672" OD x 7/8" Wide
- N/A Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
features
- 33820-B: flange on OD frontface, special radius on backface OD
| Enclosure | N/A |
| Radial Rating | 7001.9 lbf |
| Cup Width | 7/8 in |
| K Factor | 1.771 |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Origin | Cups |
| Tolerance | Standard |
| O.D. Type | Flanged |
| O.D. | 3.672 in |
| Material | Steel |
| Cup Type | Single Cup |
| Series | 33800 |
| I.D. | N/A |
| Weight | 0.589 LB |
| EAN or UPC | 53893264387 |
