
Timken Co.
338
335 Series Single Cone; 1" Straight Bore; 0.8820" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186966


- 335 Series Single Cone
- 1" Straight Bore
- 0.8820" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
O.D. | N/A |
Cone Width | 0.882 in |
Cup Width | N/A |
K Factor | 2.139192 |
Radial Rating | 4291.7 lbf |
Bore Type | Round Bore |
Cone Type | Single Cone |
Shaft Fillet Radius [Max] | 0.030 in |
Origin | Cones |
I.D. | 1 in |
Enclosure | Open |
Tolerance | Standard |
Material | Steel |
Series | 335 |
Bearing Type | Single Cone |
Weight | 1.069 LB |
EAN or UPC | 53893008707 |
