
Timken Co.
33225
33000 Series Single Cone; 2 1/4" Straight Bore; 1 3/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186911


- 33000 Series Single Cone
- 2 1/4" Straight Bore
- 1 3/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 1 3/16 in |
Origin | Cones |
I.D. | 2 1/4 in |
Cone Type | Single Cone |
Bearing Type | Single Cone |
Radial Rating | 7466.2 lbf |
O.D. | N/A |
Enclosure | Open |
K Factor | 1.340324 |
Series | 33000 |
Tolerance | Standard |
Material | Steel |
Bore Type | Round Bore |
Cup Width | N/A |
Shaft Fillet Radius [Max] | 0.140 in |
Weight | 2.352 LB |
EAN or UPC | 53893261560 |
