
Timken Co.
3320B
Series 3300 Single Cup; 3.156" OD x 15/16" Wide; 0.130" Maximum Housing Fillet Radius; Flanged Outside Diameter; Standard Tolerance
Item #101186903


- Series 3300 Single Cup
- 3.156" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
Cup Type | Single Cup |
Enclosure | N/A |
Housing Fillet Radius [Max] | 0.13 in |
O.D. | 3.156 in |
Material | Steel |
Radial Rating | 6201.9 lbf |
Series | 3300 |
Bearing Type | Single Cup |
Cup Width | 15/16 in |
K Factor | 2.139 |
Cone Width | N/A |
I.D. | N/A |
Tolerance | Standard |
O.D. Type | Flanged |
Origin | Cups |
Weight | 0.572 LB |
EAN or UPC | 53893125152 |
