
Timken Co.
329172
Series 329000 Single Cup; 17.246" OD x 2 1/8" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101193878


- Series 329000 Single Cup
- 17.246" OD x 2 1/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Bearing Type | Single Cup |
O.D. Type | Straight |
Housing Fillet Radius [Max] | 0.13 in |
Origin | Cups |
Series | 329000 |
Enclosure | N/A |
Cup Width | 2 1/8 in |
Cone Width | N/A |
Radial Rating | 63008 lbf |
K Factor | 1.761319 |
Material | Steel |
I.D. | N/A |
Tolerance | Standard |
Cup Type | Single Cup |
O.D. | 17.246 in |
Weight | 22.35 LB |
EAN or UPC | 53893598192 |
