
Timken Co.
320603
25 mm Shaft Diameter; 37 mm Housing Bore; 7 mm Width; Dual Lip w/One Spring; Internal; Shaft Seal
Item #101096441


- 25 mm Shaft Diameter
- 37 mm Housing Bore
- 7 mm Width
- Dual Lip w/One Spring
- Internal
Shaft Dia. | 25 mm |
Case Construction | Rubber Covered Steel Case w/o Inner Case |
Surface Speed [Nom] | 3,000 ft/min |
Lip Material | Nitrile |
Housing Bore Dia. | 37 mm |
Inch/Metric | Metric |
Seal Design | Bonded Design |
Construction | 32 |
Lip Type | Dual Lip w/One Spring |
Pressure | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Temperature Range [Min] | -40 °F |
Spring Material | Carbon Steel Garter |
Temperature Range [Max] | 225 °F |
Lip Style | Internal |
Weight | 0.053 LB |
EAN or UPC | 53893472966 |
