
Timken Co.
3188S
3100 Series Single Cone; 1 1/4" Straight Bore; 1.1810" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101193851


- 3100 Series Single Cone
- 1 1/4" Straight Bore
- 1.1810" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
Origin | Cones |
Radial Rating | 5114.2 lbf |
Bore Type | Round Bore |
Cone Type | Single Cone |
Shaft Fillet Radius [Max] | 0.060 in |
Cone Width | 1.181 in |
Cup Width | N/A |
Material | Steel |
Series | 3100 |
Tolerance | Standard |
K Factor | 1.75647 |
Bearing Type | Single Cone |
I.D. | 1 1/4 in |
O.D. | N/A |
Enclosure | Open |
Weight | 0.892 LB |
EAN or UPC | 53893124247 |
