
Timken Co.
3130
Series 3100 Single Cup; 2.859" OD x 15/16" Wide; 0.030" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721089


- Series 3100 Single Cup
- 2.859" OD x 15/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
Series | 3100 |
Material | Steel |
Enclosure | N/A |
Origin | Cups |
Housing Fillet Radius [Max] | 0.03 in |
I.D. | N/A |
Tolerance | Standard |
Bearing Type | Single Cup |
Cup Type | Single Cup |
Radial Rating | 5114.2 lbf |
Cone Width | N/A |
O.D. | 2.859 in |
O.D. Type | Straight |
Cup Width | 15/16 in |
K Factor | 1.75647 |
Weight | 0.514 LB |
EAN or UPC | 53893123967 |
