
Timken Co.
29680
29600 Series Single Cone; 2.7810" Straight Bore; 1" Wide; 0.050" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186767


- 29600 Series Single Cone
- 2.7810" Straight Bore
- 1" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
O.D. | N/A |
Cone Width | 1 in |
Radial Rating | 5963.4 lbf |
Shaft Fillet Radius [Max] | 0.050 in |
Enclosure | Open |
Series | 29600 |
Cup Width | N/A |
Material | Steel |
Tolerance | Standard |
Bearing Type | Single Cone |
Bore Type | Round Bore |
I.D. | 2.781 in |
K Factor | 1.19845 |
Origin | Cones |
Cone Type | Single Cone |
Weight | 1.41 LB |
EAN or UPC | 53893240565 |
