The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
Housing Fillet Radius [Max]
0.13 in
Origin
Cups
Cup Type
Single Cup
Enclosure
N/A
Bearing Type
Single Cup
Cup Width
3/4 in
K Factor
1.19845
O.D. Type
Straight
Material
Steel
Series
29600
O.D.
4.75 in
Radial Rating
5963.4 lbf
Tolerance
Standard
Weight
1.18 LB
EAN or UPC
53893239552
We're here for you
with Service Centers across the country - We have your back