
Timken Co.
29620B
Series 29600 Single Cup; 4 7/16" OD x 3/4" Wide; 0.130" Maximum Housing Fillet Radius; Flanged Outside Diameter; Standard Tolerance
Item #101186747


- Series 29600 Single Cup
- 4 7/16" OD x 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
Cone Width | N/A |
Enclosure | N/A |
Series | 29600 |
Cup Width | 3/4 in |
Cup Type | Single Cup |
Housing Fillet Radius [Max] | 0.13 in |
O.D. Type | Flanged |
Origin | Cups |
Tolerance | Standard |
Material | Steel |
O.D. | 4.4375 in |
I.D. | N/A |
Bearing Type | Single Cup |
Radial Rating | 5963.4 lbf |
K Factor | 1.198 |
Weight | 0.688 LB |
EAN or UPC | 53893239026 |
