Timken Co.
29586
29500 Series Single Cone; 2 1/2" Straight Bore; 1" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186737
- 29500 Series Single Cone
- 2 1/2" Straight Bore
- 1" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Radial Rating | 5945.1 lbf |
| Origin | Cones |
| Cone Type | Single Cone |
| K Factor | 1.27367 |
| Material | Steel |
| Tolerance | Standard |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Cone Width | 1 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| I.D. | 2 1/2 in |
| Series | 29500 |
| Enclosure | Open |
| Bore Type | Round Bore |
| Weight | 1.513 LB |
| EAN or UPC | 53893237985 |
