
Timken Co.
28980
28900 Series Single Cone; 2.3613" Straight Bore; 1" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186690


- 28900 Series Single Cone
- 2.3613" Straight Bore
- 1" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Series | 28900 |
K Factor | 1.373061 |
Cone Type | Single Cone |
I.D. | 2.3613 in |
Material | Steel |
Tolerance | Standard |
Cup Width | N/A |
Bore Type | Round Bore |
Shaft Fillet Radius [Max] | 0.140 in |
O.D. | N/A |
Radial Rating | 5722.5 lbf |
Origin | Cones |
Bearing Type | Single Cone |
Cone Width | 1 in |
Enclosure | Open |
Weight | 1.322 LB |
EAN or UPC | 53893234267 |
