Timken Co.
28919
Series 28900 Single Cup; 3.936" OD x 3/4" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721577
- Series 28900 Single Cup
- 3.936" OD x 3/4" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 3.936 in |
| K Factor | 1.373061 |
| Cup Type | Single Cup |
| Origin | Cups |
| Cup Width | 3/4 in |
| Series | 28900 |
| Tolerance | Standard |
| Radial Rating | 5722.5 lbf |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. Type | Straight |
| Cone Width | N/A |
| Weight | 0.49 LB |
| EAN or UPC | 53893233543 |
