
Timken Co.
28682-3
28600 Series Single Cone; 2 1/4" Straight Bore; 0.9690" Wide; 0.140" Maximum Shaft Fillet Radius; Precision Grade
Item #101186672


- 28600 Series Single Cone
- 2 1/4" Straight Bore
- 0.9690" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
Series | 28600 |
Origin | Cones |
Bearing Type | Single Cone |
O.D. | N/A |
Material | Steel |
I.D. | 2 1/4 in |
Cup Width | N/A |
Enclosure | Open |
Shaft Fillet Radius [Max] | 0.140 in |
Cone Width | 0.969 in |
Cone Type | Single Cone |
Bore Type | Round Bore |
Tolerance | Precision |
Weight | 1.071 LB |
EAN or UPC | 53893233178 |
