Timken Co.
28580-3
28500 Series Single Cone; 2" Straight Bore; 1" Wide; 0.140" Maximum Shaft Fillet Radius; Precision Grade
Item #101186652
- 28500 Series Single Cone
- 2" Straight Bore
- 1" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| I.D. | 2 in |
| Cup Width | N/A |
| O.D. | N/A |
| Bore Type | Round Bore |
| Series | 28500 |
| Material | Steel |
| Origin | Cones |
| Cone Width | 1 in |
| Tolerance | Precision |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Weight | 1.062 LB |
| EAN or UPC | 53893231877 |
